Milb U5100-xl-41 125a Met Po Tt30/5

Item #: 291569

Cat #: U5100-XL-41

UPC: 784572258822

Sign In or Register to view pricing and more.
Documents & Guides
MLB U5100-XL-41 125A MET PO W/ 30 AMP RECEPTACLE

Overview

MLB U5100-XL-41 125A MET PO W/ 30 AMP RECEPTACLE
Also known as: 784572258822, U5100-XL-41

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 125
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)