Cable Tie, Intermediate, 8" Long, UV Nylon, Black, 100/Pack
Item #: 29143
Cat #: BT2I-C0
UPC: 074983413614
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Intermediate Cross Section, Black, 8 Inch Long, .141 Inch Wide, 2" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100
Overview
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Intermediate Cross Section, Black, 8 Inch Long, .141 Inch Wide, 2" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100
Dome-Top barb ty cable tie, intermediate cross section, 8.0 (203mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983413614, BT2I-C0, Solar Tie
Specifications
Color: | Black |
Width: | 0.141 in |
Weight Capacity: | 40 lbs |
Length: | 8 in |
Material: | Nylon |
Size: | Intermediate |
Product Thickness: | 0.041 in |
Family / Style: | Dome-TopĀ® |
Color: | Black |
Weight Capacity: | 40 lbs |
Material: | Nylon |
Product Thickness: | 0.041 in |
Width: | 0.141 in |
Length: | 8 in |
Size: | Intermediate |
Family / Style: | Dome-TopĀ® |
Customer Reviews
No reviews for this product
(0)