This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAINBREAKER WITH 12 1-INCH SPACES ALLOWING MAX 24 CIRCUITS. 1-PHASE 3-WIRESYSTEM RATED 120/240V (100A) 22KA INTERRUPT. SPECIAL FEATURES COPPERBUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMA TYPE3R ENCLOSURE FOR OUTDOORUSE.. REPLACED BY PNW1224B1100C. AVAILABLE 4/1/2020
Overview
SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAINBREAKER WITH 12 1-INCH SPACES ALLOWING MAX 24 CIRCUITS. 1-PHASE 3-WIRESYSTEM RATED 120/240V (100A) 22KA INTERRUPT. SPECIAL FEATURES COPPERBUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMA TYPE3R ENCLOSURE FOR OUTDOORUSE.. REPLACED BY PNW1224B1100C. AVAILABLE 4/1/2020
Also known as: 040892650662, PW1224B1100CU
Specifications
Circuits: | 12 |
Amps: | 100 |
Mounting: | Surface |
Phase: | 1 |
Family / Style: | PL |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 22 kA |
Circuits: | 12 |
Mounting: | Surface |
Family / Style: | PL |
Interrupt Rating AC: | 22 kA |
Amps: | 100 |
Phase: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)