Load Center, Main Lug, 1PH, 225A 120/240V, 42/60, 100kAIC

Item #: 291402
Cat #: P4260L1225CU
UPC: 040892650594
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug, Convertible, Type PL, 225 Amp, 120/240 VAC, 100 kAIC, Combination Surface/Flush Trim, 42 Spaces, 60 Circuits, 1 Phase, NEMA 1

Overview

Load Center, Main Lug, Convertible, Type PL, 225 Amp, 120/240 VAC, 100 kAIC, Combination Surface/Flush Trim, 42 Spaces, 60 Circuits, 1 Phase, NEMA 1
Also known as: 040892650594, P4260L1225CU

Specifications

Spaces: 42
Mounting: Flush, Surface
Circuits: 60
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: PL
Volts AC: 120/240
Height: 39 in
Type: Main Lug
Amps: 225
Spaces: 42
Circuits: 60
Phase: 1
Volts AC: 120/240
Type: Main Lug
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Family / Style: PL
Height: 39 in
Amps: 225

Customer Reviews

No reviews for this product
(0)