Power Meter, 9610, 5MB Memory, 85-240VAC, 110-300VDC, 5A, ION/Modbus

Item #: 290679

Cat #: 9610DC-1156-GZZA

UPC: 040892286434

Sign In or Register to view pricing and more.
Documents & Guides
Power Meter, 9610, 5 MB Memory, 85 - 240 Volt AC, 110 - 300 Volt DC, 5 Amp, ION/Modbus, Factory Configured for ION, RS232/RS485 Communications Cards, No I/O Cards

Overview

Power Meter, 9610, 5 MB Memory, 85 - 240 Volt AC, 110 - 300 Volt DC, 5 Amp, ION/Modbus, Factory Configured for ION, RS232/RS485 Communications Cards, No I/O Cards
Also known as: 040892286434, 9610DC-1156-GZZA

Specifications

Phase: 3
Mounting: Panel
Amps: 5
Type: Power Meter, Integrated Display
Volts DC Range: 110 - 300
Volts AC Range: 85 - 240
Phase: 3
Amps: 5
Volts DC Range: 110 - 300
Mounting: Panel
Type: Power Meter, Integrated Display
Volts AC Range: 85 - 240

Customer Reviews

No reviews for this product
(0)