PL LC ML 30S/40C 1PH 125A N1

Item #: 290438

Cat #: P3040L1125CU

UPC: 040892650440

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. MAIN LUG WITH 30 1-INCHSPACES ALLOWING MAX 40 CIRCUITS. 1-PHASE 3-WIRE SYSTEM RATED 120/240V(125A) 100KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLEMAIN, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOOR USE.. REPLACED BY PN3048L1125C. AVAILABLE 4/1/2020

Overview

SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. MAIN LUG WITH 30 1-INCHSPACES ALLOWING MAX 40 CIRCUITS. 1-PHASE 3-WIRE SYSTEM RATED 120/240V(125A) 100KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLEMAIN, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOOR USE.. REPLACED BY PN3048L1125C. AVAILABLE 4/1/2020
Also known as: 040892650440, P3040L1125CU

Specifications

Mounting: Flush, Surface
Poles: 2
Amps: 125
Spaces: 30
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: PL
Volts AC: 120/240
Type: Main Lug
Circuits: 40
Mounting: Flush, Surface
Amps: 125
IP/NEMA Rating: NEMA 1
Family / Style: PL
Type: Main Lug
Poles: 2
Spaces: 30
Phase: 1
Volts AC: 120/240
Circuits: 40

Customer Reviews

No reviews for this product
(0)