![Halogen Lamp, 1500W, T3, 120V Halogen Lamp, 1500W, T3, 120V](https://rexel-cdn.com/products/image.jpg?i=1F887F66-F2CB-4CC7-85C5-C49703525FC6&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 1500 Watt, 120 Volt, T3, R7S Base, Double Ended
Overview
Halogen Lamp, 1500 Watt, 120 Volt, T3, R7S Base, Double Ended
Also known as: 031293495709, Q1500T3/CL/120V
Specifications
Wattage: | 1500 |
Shape: | T3 (Tubular) |
Volts AC: | 120 |
Lumens: | 33000 |
Base: | Recessed Single Contact (R7s) |
Light Technology: | Halogen |
Wattage: | 1500 |
Volts AC: | 120 |
Base: | Recessed Single Contact (R7s) |
Shape: | T3 (Tubular) |
Lumens: | 33000 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)