Load Center, Main Breaker, 3PH, 200A 120/240VAC, 42/60, 22kAIC

Item #: 290312

Cat #: P4260B3200CU

UPC: 662643853889

Documents & Guides
Load Center, Main Breaker, Type PL, 200 Amp, 120/240 Volt AC, 22 kAIC, Combination Surface/Flush Trim, 42 Spaces, 60 Circuits, 3 Phase, NEMA 1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Load Center, Main Breaker, Type PL, 200 Amp, 120/240 Volt AC, 22 kAIC, Combination Surface/Flush Trim, 42 Spaces, 60 Circuits, 3 Phase, NEMA 1
Also known as: 662643853889, P4260B3200CU

Specifications

Type: Main Breaker
Amps: 200
Spaces: 42
Phase: 3
Poles: 3
Mounting: Flush, Surface
Circuits: 60
IP/NEMA Rating: NEMA 1
Family / Style: PL
Volts AC: 120/240
Interrupt Rating AC: 22 kA
Type: Main Breaker
Spaces: 42
Poles: 3
Circuits: 60
Family / Style: PL
Interrupt Rating AC: 22 kA
Amps: 200
Phase: 3
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240