PL LC MB 8S/16C 1PH 200A CU TRAILER N3R

Item #: 290304
Cat #: PW0816B1200TC
UPC: 040892650631
Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAINBREAKER WITH 81-INCH SPACES ALLOWING MAX 16 CIRCUITS. 1-PHASE 3-WIRESYSTEM RATED 120/240V (200A) 22KA INTERRUPT. SPECIAL FEATURES ALUMINUMBUS, INTERCHANGEABLE MAIN, TRAILER PANEL, GRAY TRIM, NEMA TYPE3RENCLOSURE FOR OUTDOOR USE.. REPLACED BY PNW0816B1200TC. AVAILABLE 4/1/2020

Overview

SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAINBREAKER WITH 81-INCH SPACES ALLOWING MAX 16 CIRCUITS. 1-PHASE 3-WIRESYSTEM RATED 120/240V (200A) 22KA INTERRUPT. SPECIAL FEATURES ALUMINUMBUS, INTERCHANGEABLE MAIN, TRAILER PANEL, GRAY TRIM, NEMA TYPE3RENCLOSURE FOR OUTDOOR USE.. REPLACED BY PNW0816B1200TC. AVAILABLE 4/1/2020
Also known as: 040892650631, PW0816B1200TC

Specifications

Amps: 200
Circuits: 16
Mounting: Surface
Phase: 1
Family / Style: PL
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 200
Mounting: Surface
Family / Style: PL
IP/NEMA Rating: NEMA 3R
Circuits: 16
Phase: 1
Volts AC: 120/240
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)