This product has been discontinued.
MB Load Center, 1PH, 200A 120/240V, 40/40, Type 3R
Item #: 290302
Cat #: PW4040B1200CU
UPC: 040892650808
Sign In or Register to view pricing and more.
Documents & Guides
Main Breaker Load Center, 1-Phase, Type PL, 200 Amp, 120/240 VAC, Combination Surface/Flush Trim, 40 Max Spaces, 40 Max Circuits, 1 Phase, NEMA 3R.
Overview
Main Breaker Load Center, 1-Phase, Type PL, 200 Amp, 120/240 VAC, Combination Surface/Flush Trim, 40 Max Spaces, 40 Max Circuits, 1 Phase, NEMA 3R.
Also known as: 040892650808, PW4040B1200CU
Specifications
Type: | Main Breaker |
Amps: | 200 |
Mounting: | Flush, Surface |
Phase: | 1 |
Family / Style: | PL |
Circuits: | 40 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 22 kA |
Type: | Main Breaker |
Mounting: | Flush, Surface |
Family / Style: | PL |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Circuits: | 40 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)