PL LC MB 30S/40C 1PH 200A N3R

Item #: 290299

Cat #: PW3040B1200CU

UPC: 040892650761

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAINBREAKER WITH 30 1-INCH SPACES ALLOWING MAX 40 CIRCUITS. 1-PHASE 3-WIRESYSTEM RATED 120/240V (200A) 22KA INTERRUPT. SPECIAL FEATURES COPPERBUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMA TYPE3R ENCLOSURE FOR OUTDOORUSE.. REPLACED BY PNW3048B1200C. AVAILABLE 4/1/2020

Overview

SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAINBREAKER WITH 30 1-INCH SPACES ALLOWING MAX 40 CIRCUITS. 1-PHASE 3-WIRESYSTEM RATED 120/240V (200A) 22KA INTERRUPT. SPECIAL FEATURES COPPERBUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMA TYPE3R ENCLOSURE FOR OUTDOORUSE.. REPLACED BY PNW3048B1200C. AVAILABLE 4/1/2020
Also known as: 040892650761, PW3040B1200CU

Specifications

Amps: 200
Mounting: Flush, Surface
Phase: 1
Family / Style: PL
Circuits: 40
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 200
Phase: 1
Circuits: 40
Interrupt Rating AC: 22 kA
Mounting: Flush, Surface
Family / Style: PL
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)