Load Center, Main Lug, 1PH, 200A 120/240V, 30/40, 100kAIC

Item #: 290293
Cat #: P3040L1200CU
UPC: 040892650464
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug, Convertible, Type PL, 200 Amp, 120/240 VAC, Combination Surface/Flush Trim, 30 Spaces, 40 Circuits, 1 Phase, NEMA 1

Overview

Load Center, Main Lug, Convertible, Type PL, 200 Amp, 120/240 VAC, Combination Surface/Flush Trim, 30 Spaces, 40 Circuits, 1 Phase, NEMA 1
Also known as: 040892650464, P3040L1200CU

Specifications

Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: PL
Volts AC: 120/240
Type: Main Lug
Circuits: 40
Amps: 200
IP/NEMA Rating: NEMA 1
Family / Style: PL
Type: Main Lug
Mounting: Flush, Surface
Phase: 1
Volts AC: 120/240
Circuits: 40

Customer Reviews

No reviews for this product
(0)