1
more
Meter Base, 200A, 600VAC, 4 Jaw, OH/UG Service, Ringless
Item #: 290001
Cat #: U4979-XL-SMECO
UPC: 784572309715
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 200 Amp, 4 Jaw, Ringless, 600 Volt AC, NEMA 3R, Steel Enclosure
Overview
Meter Base, 200 Amp, 4 Jaw, Ringless, 600 Volt AC, NEMA 3R, Steel Enclosure
Also known as: 784572309715, U4979-XL-SMECO, double lug meter base
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 4 |
Volts AC: | 600 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Jaws: | 4 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)