2
more

Jab Saw, 6"
Item #: 290
Cat #: 725
UPC: 092644310003
Documents & Guides
6" Jab Saw, Overall Length: 12"
Sign In or Register to view pricing and more.
No associated products found.
Overview
6" Jab Saw, Overall Length: 12"
Introducing Klein’s new tough and durable jab saw. The hardened, carbon steel blade and comfort-cushion grip handle makes it easy for cutting drywall, wallboard, plywood, and plastic. The 6-inch blade with precision-ground teeth cuts materials easily on an angle or a curve, and in both directions (push and pull). The sharpened tip provides easy drywall start-up without drilling. The flat-end handle design makes it convenient for palming or punching through drywall.
Also known as: 092644310003, 725, rock Saw, key hole saw, dry wall saw
Specifications
Type: | Jab Saw, Saw |
Length: | 6 in |
Standards: | California Proposition 65 |
Type: | Jab Saw, Saw |
Standards: | California Proposition 65 |
Length: | 6 in |
Customer Reviews
No reviews for this product
(0)