1
more

Meter Base, 320A, 4 Jaw, 600VAC, 1PH, Ringless, Lever Bypass
Item #: 289993
Cat #: U4778-X-K3-K2-SMECO
UPC: 784572315808
Documents & Guides
Meter Base, 320 Amp, 4 Jaw, Ringless, 600 Volt AC, Lever Bypass, OH/UG Service, Closing Plate, Stud Connectors
Sign In or Register to view pricing and more.
Overview
Meter Base, 320 Amp, 4 Jaw, Ringless, 600 Volt AC, Lever Bypass, OH/UG Service, Closing Plate, Stud Connectors
Also known as: 784572315808, U4778-X-K3-K2-SMECO
Specifications
Amps: | 320 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 4 |
Volts AC: | 600 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 320 |
Phase: | 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Jaws: | 4 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)