Cable Tie w/ Metal Barb, 11.3", Weather Resistant Nylon, Black, 1000/PK

Item #: 28999

Cat #: BT3I-M0

UPC: 074983413713

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie w/ Metal Barb, 11.3", Weather Resistant Nylon, Intermediate Cross Section, Black, Pack of 1000

Overview

Cable Tie w/ Metal Barb, 11.3", Weather Resistant Nylon, Intermediate Cross Section, Black, Pack of 1000
Cable Tie, Metal Barb, 11.3Inches (287 mm) Length, Intermediate, Black. Weather Resistant for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Dome-top head features unique patented design with round, smooth edges. Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range. High strength and low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983413713, BT3I-M0

Specifications

Color: Black
Width: 0.141 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 11.300 in
Size: Intermediate
Family / Style: Dome-Top®
Product Thickness: 0.049 in
Color: Black
Weight Capacity: 40 lbs
Length: 11.300 in
Family / Style: Dome-Top®
Width: 0.141 in
Material: Nylon
Size: Intermediate
Product Thickness: 0.049 in

Customer Reviews

No reviews for this product
(0)