Non-Fusible Mechanical Interlock Receptacle, 60A, 3PH, 480V, 3P4W

Item #: 289835

Cat #: PS460MIR7-W

UPC: 785007420586

Sign In or Register to view pricing and more.
Documents & Guides
Non-Fusible Mechanical Interlock Receptacle, 60A, 3PH, 480V, 3P4W

Overview

Non-Fusible Mechanical Interlock Receptacle, 60A, 3PH, 480V, 3P4W
Also known as: 785007420586, PS460MIR7-W

Specifications

Color: Black
Type: Mechanical Interlock
Material: Thermoplastic
Amps: 60
Color: Black
Material: Thermoplastic
Type: Mechanical Interlock
Amps: 60

Customer Reviews

No reviews for this product
(0)