Narrow Slotted Duct, Adhesive, PVC, .5 X
Item #: 289796
Cat #: F.5X.5LG6-A
UPC: 074983374816
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Panduct® type F narrow slot wiring duct, .5 W x .5 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® type F narrow slot wiring duct, .5 W x .5 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983374816, F.5X.5LG6-A
Specifications
Color: | Light Gray |
Height: | 1/2 in |
Width: | 1/2 in |
Material: | PVC |
Length: | 6 ft |
Color: | Light Gray |
Width: | 1/2 in |
Length: | 6 ft |
Height: | 1/2 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)