Breaker, Molded Case, 100A, 240VAC, 2P, Main Type, F Frame, 10kAIC

Item #: 289443

Cat #: UQFB-100-X1

UPC: 784572170056

Sign In or Register to view pricing and more.
Breaker, Molded Case, 100 Amp, 240 Volt AC, 2-Pole, Main Type, F Frame, 10 kAIC

Overview

Breaker, Molded Case, 100 Amp, 240 Volt AC, 2-Pole, Main Type, F Frame, 10 kAIC
Also known as: 784572170056, UQFB-100-X1

Specifications

Poles: 2
Amps: 100
Phase: 1
Volts AC: 240
Standards: California Proposition 65
Mounting: Bolt In
Poles: 2
Phase: 1
Standards: California Proposition 65
Amps: 100
Volts AC: 240
Mounting: Bolt In

Customer Reviews

No reviews for this product
(0)