Undercabinet Light, LED, 22", 9W, 120V, White

Item #: 289238
Cat #: 12057WH
UPC: 783927339599
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, LED, 22", 9W, 120V, WhiteUndercabinet Light, LED, 9 Watt, 120 Volt, Number of LED's: 3, Color Temperature: 3000K, Length: 22 inch, Color: White

Overview

Undercabinet Light, LED, 22", 9W, 120V, WhiteUndercabinet Light, LED, 9 Watt, 120 Volt, Number of LED's: 3, Color Temperature: 3000K, Length: 22 inch, Color: White
Also known as: 783927339599, 12057WH

Specifications

Color Temperature: 3000 (Warm White)
Type: Under Cabinet Light
Volts AC: 120
Length: 22 in
Color: White
Wattage: 9
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED
Type: Under Cabinet Light
Length: 22 in
Wattage: 9

Customer Reviews

No reviews for this product
(0)