LED Trim, 5", Step Baffle, White Baffle/White Trim

Item #: 288961

Cat #: L530W-WH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Trim, 5", Step Baffle, White Baffle/White Trim

Overview

LED Trim, 5", Step Baffle, White Baffle/White Trim
Also known as: L530W-WH

Specifications

Diameter: 5 in
Color: White
Type: Trim
Light Technology: LED
Diameter: 5 in
Type: Trim
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)