SCOPE M TEST TOOL 2

Item #: 288679

Cat #: FLUKE-190-102/AM/S

UPC: 095969601504

Scope Meter Test Tool, Bandwidth: 100 MHZ, Accuracy: Plus/Minus (2.1 PCT Of Reading Plus 0.04 X Range/Div) At 5 MILV/Div - 100 V/Div, Resolution: 200 MS - 4.8 S, Display: 153 MM Full Color LCD With Fast Update Rate, 5000 Count, Rise Time: 3.5 NS, Channel: 2, Sensitivity: Input: 2 MILV - 100 V/DIV, Interface Type: (2) USB Port, Battery: Rechargeable Double Capacity, Lithium-Ion, BP290 2400 MILAMP-HR, Trigger: Selective, Enclosure: IP51á, Dimensions: 270 MM Length X 190 MM Width X 70 MM Height, Sample Rate: 125 MS/S, Glitch Capture: 8 NS, Memory: Screen Plus Setup: 30, CAT III 1000V, CAT IV 600V
Sign In or Register to view pricing and more.

No associated products found.

Overview

Scope Meter Test Tool, Bandwidth: 100 MHZ, Accuracy: Plus/Minus (2.1 PCT Of Reading Plus 0.04 X Range/Div) At 5 MILV/Div - 100 V/Div, Resolution: 200 MS - 4.8 S, Display: 153 MM Full Color LCD With Fast Update Rate, 5000 Count, Rise Time: 3.5 NS, Channel: 2, Sensitivity: Input: 2 MILV - 100 V/DIV, Interface Type: (2) USB Port, Battery: Rechargeable Double Capacity, Lithium-Ion, BP290 2400 MILAMP-HR, Trigger: Selective, Enclosure: IP51á, Dimensions: 270 MM Length X 190 MM Width X 70 MM Height, Sample Rate: 125 MS/S, Glitch Capture: 8 NS, Memory: Screen Plus Setup: 30, CAT III 1000V, CAT IV 600V
Also known as: 095969601504, FLUKE-190-102/AM/S

Specifications

Type: Lithium Battery
Standards: California Proposition 65
Type: Lithium Battery
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)