TURNLOK PLUG 3WIRE 20A 3PHASE 250V

Item #: 288382

Cat #: L1120-P

UPC: 785007112047

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Plug 3wire 20amp 3phase 250v

Overview

Turnlok Plug 3wire 20amp 3phase 250v
Also known as: 785007112047, L1120-P

Specifications

Phase: 3
Color: Black, White
Amps: 20
Material: Thermoplastic
Length: 3 in
Phase: 3
Amps: 20
Length: 3 in
Color: Black, White
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)