![](https://img.youtube.com/vi/uJwizMqC_UQ/0.jpg)
![4-Box Slide Rack - HxWxD: 20"x15.75"x14.5" 4-Box Slide Rack - HxWxD: 20"x15.75"x14.5"](https://rexel-cdn.com/products/54477.jpg?i=52F85807-2552-41AB-8D9B-2C2D9ACCC4BB&f=420)
Sign In or Register to view pricing and more.
4-Box Slide Rack, HxWxD: 20"x15-3/4"x14-1/2", Weight: 37 lbs, Compatible With: Klein Extra-Large Storage Boxes.
Overview
4-Box Slide Rack, HxWxD: 20"x15-3/4"x14-1/2", Weight: 37 lbs, Compatible With: Klein Extra-Large Storage Boxes.
Keep small tools and parts securely stored away, but still easily accessible with Klein Tools' Slide Racks. This durable metal frame holds up to four extra-large Klein Tools storage boxes (sold separately). The boxes ride in and out on heavy-duty channel tracks that permit covers to open all the way for full access.
Also known as: 092644546181, 54477
Specifications
Height: | 20 in |
Type: | Slide Rack |
Width: | 14 1/2 in |
Standards: | California Proposition 65 |
Height: | 20 in |
Width: | 14 1/2 in |
Type: | Slide Rack |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)