HDSS FUS 2P2W 600V 100A N1

Item #: 288113

Cat #: HF263

UPC: 783643173903

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse Fused in a type 1 enclosure (indoor). Rated 600VAC (100A).

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse Fused in a type 1 enclosure (indoor). Rated 600VAC (100A).
Also known as: 783643173903, HF263

Specifications

Poles: 2
Amps: 100
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Wattage: 2
Volts AC: 600
Poles: 2
Volts DC: 600
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 100
Mounting: Surface
Wattage: 2

Customer Reviews

No reviews for this product
(0)