Floor Warming Mat, 40 ft², 120V

Item #: 287959

Cat #: QUICKNET-040-1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 120V, 480 Watt, Dimensions: 20" x 24.3', 40 ft². Includes: Thermostat. - DISC PER MFR

Overview

Floor Warming Mat, 120V, 480 Watt, Dimensions: 20" x 24.3', 40 ft². Includes: Thermostat. - DISC PER MFR
Also known as: QUICKNET-040-1

Specifications

Volts AC: 120
Width: 291.600 in
Volts AC: 120
Width: 291.600 in

Customer Reviews

No reviews for this product
(0)