Wall Mount Fiberglass Enclosure Assembly, 12.14"Hx10.26"Wx6.01"D

Item #: 287914

Cat #: AM1206

UPC: 085339912064

Wall Mount Fiberglass Enclosure Assembly, Lift-Off 4 Screw Solid/Opaque Cover, 12.14 Inch Height x 10.26 Inch Width x 6.01 Inch Depth, 764 Cu In, NEMA 4X, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Mount Fiberglass Enclosure Assembly, Lift-Off 4 Screw Solid/Opaque Cover, 12.14 Inch Height x 10.26 Inch Width x 6.01 Inch Depth, 764 Cu In, NEMA 4X, Gray
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339912064, AM1206

Specifications

Color: Gray
Material: Fiberglass
Height: 12.140 in
Width: 10.260 in
Depth: 6.010 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Height: 12.140 in
Depth: 6.010 in
Material: Fiberglass
Width: 10.260 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)