Load Center, Main Breaker, 200A, 42/60, 3PH, 4W, 120/240VAC, 10kA, Aluminum Bus, NEMA 1

Item #: 287844

Cat #: S4260B3200

UPC: 662643926804

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, ES Series, 200 Amp, 42 Space / 60 Circuit, 3-Phase, 4-Wire, 120/240 - 120/208 Volt AC, 10 kA, Aluminum Bus, NEMA 1, Gray Trim

Overview

Load Center, Main Breaker, ES Series, 200 Amp, 42 Space / 60 Circuit, 3-Phase, 4-Wire, 120/240 - 120/208 Volt AC, 10 kA, Aluminum Bus, NEMA 1, Gray Trim
SIEMENS LOW VOLTAGE ES SERIES LOAD CENTER. FACTORY INSTALLED MAIN BREAKER WITH 42 1-INCH SPACES ALLOWING MAX 60 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (200A) 10KA INTERRUPT. SPECIAL FEATURES: ALUMINUM BUS, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOOR USE.
Also known as: 662643926804, S4260B3200

Specifications

Type: Main Breaker, Load Center
Amps: 200
Spaces: 42
Circuits: 60
IP/NEMA Rating: NEMA 1
Material: Aluminum
Type: Main Breaker, Load Center
Spaces: 42
IP/NEMA Rating: NEMA 1
Amps: 200
Circuits: 60
Material: Aluminum

Customer Reviews

No reviews for this product
(0)