ES LC ML 24S/42C 3PH 150A N1

Item #: 287839

Cat #: S2442L3150

UPC: 662643925494

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE ES SERIES LOAD CENTER. MAIN LUG WITH 24 1-INCH SPACES ALLOWING MAX 42 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (150A) 100KA INTERRUPT. SPECIAL FEATURES ALUMINUM BUS, GRAY TRIM, NEMA TYPE1 ENCLOSURE FORINDOOR USE.

Overview

SIEMENS LOW VOLTAGE ES SERIES LOAD CENTER. MAIN LUG WITH 24 1-INCH SPACES ALLOWING MAX 42 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (150A) 100KA INTERRUPT. SPECIAL FEATURES ALUMINUM BUS, GRAY TRIM, NEMA TYPE1 ENCLOSURE FORINDOOR USE.
Also known as: 662643925494, S2442L3150

Specifications

Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Type: Main Lug
Amps: 150
Interrupt Rating AC: 100 kA
Mounting: Flush, Surface
Phase: 1
Circuits: 42
Amps: 150
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Type: Main Lug
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)