ES LC ML 12S/24C 3PH 125A N1

Item #: 287836

Cat #: S1224L3125

UPC: 662643925463

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE ES SERIES LOAD CENTER. MAIN LUG WITH 12 1-INCH SPACES ALLOWING MAX 24 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (125A) 100KA INTERRUPT. SPECIAL FEATURES ALUMINUM BUS, GRAY TRIM, NEMA TYPE1 ENCLOSURE FORINDOOR USE.

Overview

SIEMENS LOW VOLTAGE ES SERIES LOAD CENTER. MAIN LUG WITH 12 1-INCH SPACES ALLOWING MAX 24 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (125A) 100KA INTERRUPT. SPECIAL FEATURES ALUMINUM BUS, GRAY TRIM, NEMA TYPE1 ENCLOSURE FORINDOOR USE.
Also known as: 662643925463, S1224L3125

Specifications

Phase: 3
Amps: 125
Spaces: 12
IP/NEMA Rating: NEMA 1
Type: Main Lug
Interrupt Rating AC: 100 kA
Phase: 3
Spaces: 12
Type: Main Lug
Amps: 125
IP/NEMA Rating: NEMA 1
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)