
10 AWG XHHW-2 Solid Copper, Green, 2500'
Item #: 287791
Cat #: XHHW10SOLGRN2500RL
UPC: 980100237431
Documents & Guides
10 AWG XHHW-2 Solid Copper, 600V, Green, 2500 Foot Spool
Sign In or Register to view pricing and more.
Wiremold
G20GB512 Plugmold Outlet Strip, Steel, Gray, 5 Outlets, 12" Centers, 5' Long
Item #: 163000
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
10 AWG XHHW-2 Solid Copper, 600V, Green, 2500 Foot Spool
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100237431, XHHW10SOLGRN2500RL
Specifications
Gauge: | 10 AWG |
Color: | Green |
Length: | 2500 ft |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Solid |
Package Type: | Reel |
Gauge: | 10 AWG |
Length: | 2500 ft |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Reel |
Color: | Green |
Material: | Copper |
Conductors: | 1 |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)