Strobe Warning Light, Amber, 12 Volt

Item #: 287772

Cat #: 141ST-012A

UPC: 782979288008

Sign In or Register to view pricing and more.
Documents & Guides
FED-SIG 141ST Strobe Warning Light, Amber, 12 Volt

Overview

FED-SIG 141ST Strobe Warning Light, Amber, 12 Volt
Electraflash Strobe Warning Light 12VDC Amber - Available in 12VDC, 24VDC, 120VAC and 240VAC. Five dome colors: Amber, Blue, Clear (240VAC model only), Green and Red. 4,000 hour strobe tube. Surface mount or integrated 1/2-inch NPT pipe mount. Indoor/outdoor use. Type 3R enclosure. UL Listed and CSA Certified.
Also known as: 782979288008, 141ST-012A

Specifications

Color: Amber
Material: Polycarbonate
Mounting: Surface
Color: Amber
Mounting: Surface
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)