Button Light, Halogen, 20W, 12V, Dark Bronze

Item #: 287760

Cat #: HR-88-DB

UPC: 790576167633

Sign In or Register to view pricing and more.
Documents & Guides
Button Light, Halogen, 20 Watt, 12 Volt, Diameter: 2-5/8 inch, Color: Dark Bronze

Overview

Button Light, Halogen, 20 Watt, 12 Volt, Diameter: 2-5/8 inch, Color: Dark Bronze
Also known as: 790576167633, HR-88-DB

Specifications

Volts AC: 12
Color: Dark Bronze
Wattage: 20
Diameter: 2 5/8 in
Light Technology: Halogen
Volts AC: 12
Wattage: 20
Light Technology: Halogen
Color: Dark Bronze
Diameter: 2 5/8 in

Customer Reviews

No reviews for this product
(0)