Spec Grade Wraparound, 10" Wide, 2-Lamp, 32W, 4', 120-277V

Item #: 287715

Cat #: WC4-232-EU

UPC: 078531006075

Sign In or Register to view pricing and more.
Documents & Guides
Specification Grade Wraparound, 2-Lamp, 32 Watt, 120-277 Volt, Electronic T8 Instant Start Ballast,

Overview

Specification Grade Wraparound, 2-Lamp, 32 Watt, 120-277 Volt, Electronic T8 Instant Start Ballast,
Also known as: 078531006075, WC4-232-EU

Specifications

Wattage: 32
Length: 4 ft, 48 in
Standards: California Proposition 65
Light Technology: Fluorescent
Wattage: 32
Standards: California Proposition 65
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)