Free Standing Enclosure, NEMA 4X, Hinge Cover, 72 x 25 x 25", Fiberglass

Item #: 287614

Cat #: AM722525FS

UPC: 085339940081

Sign In or Register to view pricing and more.
Free Standing Enclosure, NEMA 4X, Hinge Cover With 3 Point Latch, 72 x 25 x 25 Inch, Fiberglass Reinforced Polyester

Overview

Free Standing Enclosure, NEMA 4X, Hinge Cover With 3 Point Latch, 72 x 25 x 25 Inch, Fiberglass Reinforced Polyester
Enclose and protect electrial and electronic controls, instruments or components for indoor and outdoor applications. Especially well suited for extreme temperature and corrosive environments.
Also known as: 085339940081, AM722525FS

Specifications

Width: 25 in
Depth: 25 in
Height: 72 in
Material: Fiberglass Reinforced Polyester
IP/NEMA Rating: NEMA 4X
Width: 25 in
Height: 72 in
IP/NEMA Rating: NEMA 4X
Depth: 25 in
Material: Fiberglass Reinforced Polyester

Customer Reviews

No reviews for this product
(0)