SLIDE EFL SP 2WIRE 5A WH

Item #: 287340

Cat #: CDFB5-W

UPC: 785007301977

Sign In or Register to view pricing and more.
Documents & Guides
SlideDimmer, ElectronicSingle Pole2Wire 5A, White

Overview

SlideDimmer, ElectronicSingle Pole2Wire 5A, White
Also known as: 785007301977, CDFB5-W

Specifications

Poles: 1
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 1
Color: White
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)