Relay, Ice Cube, 11-Pin, 3PDT, 10A, 12VAC Coil

Item #: 28712

Cat #: 700-HA33A12

UPC: 781180312670

Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 12 Volt AC Coil, 3 Pole Double Throw
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 12 Volt AC Coil, 3 Pole Double Throw
Also known as: 781180312670, 700-HA33A12

Specifications

Poles: 3
Amps: 10
Type: Relay, Ice Cube, 11-Pin
Volts AC Control: 12
Poles: 3
Type: Relay, Ice Cube, 11-Pin
Amps: 10
Volts AC Control: 12

Customer Reviews

No reviews for this product
(0)