Halogen Linear Lamp, Single-Ended, T4, 50W, 120V
Item #:
28709
Cat #:
0442300
UPC:
030721044236
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Single-Ended, 50 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), CRI: 100, Color Temperature: 2900K
Overview
Halogen Linear Lamp, Single-Ended, 50 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), CRI: 100, Color Temperature: 2900K
Also known as: 030721044236, 0442300
Specifications
Color Temperature: | 2900 (Warm White) |
Base: | Mini Candelabra Screw (E11) |
Shape: | T4 (Tubular) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 50 |
Light Technology: | Halogen |
Color Temperature: | 2900 (Warm White) |
Shape: | T4 (Tubular) |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Base: | Mini Candelabra Screw (E11) |
Volts AC: | 120 |
Wattage: | 50 |
Customer Reviews
No reviews for this product
(0)