Breaker 175A, 4P, 120/240VAC, 10kAIC, Type QPP
Item #: 284548
Cat #: Q2175B
UPC: 783643148727
Sign In or Register to view pricing and more.
Documents & Guides
175 Amp, 2-Pole Type QPP Circuit Breaker, Plug-On, 10 kAIC, 120/240 Volt AC
Overview
175 Amp, 2-Pole Type QPP Circuit Breaker, Plug-On, 10 kAIC, 120/240 Volt AC
Also known as: 783643148727, Q2175B
Specifications
Poles: | 2 |
Amps: | 175 |
Volts AC: | 120/240 |
Family / Style: | QP |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Amps: | 175 |
Family / Style: | QP |
Customer Reviews
No reviews for this product
(0)