COMBO, 2) 15A SP TOG, LA

Item #: 284304

Cat #: RC101LA

UPC: 883778119064

Sign In or Register to view pricing and more.
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 2) Single Pole Toggles, 15A 120VAC, Self Grounding, Side Wired, Light Almond

Overview

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 2) Single Pole Toggles, 15A 120VAC, Self Grounding, Side Wired, Light Almond
Also known as: 883778119064, RC101LA

Specifications

Material: Composite
Wattage: 1875, 1800
Color: Light Almond
Poles: 2
Amps: 15
Material: Composite
Color: Light Almond
Amps: 15
Wattage: 1875, 1800
Poles: 2

Customer Reviews

No reviews for this product
(0)