RESI DUP RCPT, 15A 125V, PUSH TERM, LA
Item #:
284300
Cat #:
RR15LA
UPC:
883778119231
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Receptacles, Residential Grade, Duplex, 15A125V, 2-Pole 3-WireGrounding, 5-15R, Push Terminals, Light Almond
Overview
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Receptacles, Residential Grade, Duplex, 15A125V, 2-Pole 3-WireGrounding, 5-15R, Push Terminals, Light Almond
Also known as: 883778119231, RR15LA
Specifications
Material: | Composite, Thermoplastic |
Mounting: | Screw |
Color: | Light Almond |
Amps: | 15 |
Type: | Residential, Duplex |
NEMA Configuration: | 5-15R |
Material: | Composite, Thermoplastic |
Color: | Light Almond |
Type: | Residential, Duplex |
Mounting: | Screw |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)