RESI TOG SW, 4W, 15A 120V, S GRD, LA

Item #: 284298

Cat #: RS415LA

UPC: 883778119385

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Residential Grade, Toggle Switches, Four Way, 15A 120V AC,Light Almond

Overview

Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Residential Grade, Toggle Switches, Four Way, 15A 120V AC,Light Almond
Also known as: 883778119385, RS415LA

Specifications

Mounting: Screw
Color: Light Almond
Size: Compact
Mounting: Screw
Size: Compact
Color: Light Almond

Customer Reviews

No reviews for this product
(0)