Three-Way Switch, 15A, 120V AC, Light Almond, Residential

Item #: 284287

Cat #: RS315LA

UPC: 883778119361

Sign In or Register to view pricing and more.
Documents & Guides
Three-Way Switch, 15A, 120V AC, Light Almond, Residential, Grounding, Push & Side Wire Terminations

Overview

Three-Way Switch, 15A, 120V AC, Light Almond, Residential, Grounding, Push & Side Wire Terminations
The Hubbell HUBRS315LA toggle switch features a hi-visibility yellow base for easy installation, elongated strap for easier wall box mounting and a tough thermoplastic with ultrasonically welded cover and base.
Also known as: 883778119361, RS315LA

Specifications

Type: 3-Way, Toggle Switch, Residential GradeGrounding
Color: Light Almond
Volts AC: 120
Amps: 15
Type: 3-Way, Toggle Switch, Residential GradeGrounding
Volts AC: 120
Color: Light Almond
Amps: 15

Customer Reviews

No reviews for this product
(0)