
Fluorescent Lamp, High Output, T5, 49W, 3000K
Item #: 284192
Cat #: F54T5/830/HO/EA/ALTO-49W-40/1
UPC: 046677220495
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, High Output, Energy Advantage Lamp, 49W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 3000K. Length: 46 in. *Philips Part # 22049-1*
Overview
Fluorescent, High Output, Energy Advantage Lamp, 49W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 3000K. Length: 46 in. *Philips Part # 22049-1*
Also known as: 046677220495, F54T5/830/HO/EA/ALTO-49W-40/1
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 5000 |
Color Rendering Index (CRI): | 85 |
Wattage: | 49 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Base: | Miniature Bi-Pin (G5) |
Lumens: | 5000 |
Wattage: | 49 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)