Dsn30 Receptacle

Item #: 283968

Cat #: 63-34075

UPC: 784474550857

Sign In or Register to view pricing and more.
Documents & Guides
Meltric; Receptacle; Decontactor; Dsn30, Switch Rated; Material: Polyster; Number Of Poles: 1; Wire Size: Min 14 Awg, Max 8 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 30 Amp; Voltage Rating: 125 Vac; Color: Blue; NEMA Rating: 4x; Connection: F

Overview

Meltric; Receptacle; Decontactor; Dsn30, Switch Rated; Material: Polyster; Number Of Poles: 1; Wire Size: Min 14 Awg, Max 8 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 30 Amp; Voltage Rating: 125 Vac; Color: Blue; NEMA Rating: 4x; Connection: F
Also known as: 784474550857, 63-34075

Specifications

Color: Blue
Amps: 30
IP/NEMA Rating: NEMA 4X
Color: Blue
IP/NEMA Rating: NEMA 4X
Amps: 30

Customer Reviews

No reviews for this product
(0)