Inter Spacer- 6" X 3"

Item #: 283965

Cat #: 5336041

UPC: 088700538955

Documents & Guides
6 x 3 in. Intermediate Spacer
Sign In or Register to view pricing and more.

Overview

6 x 3 in. Intermediate Spacer
CANTEX 5336041 is a 6 x 3 in. Intermediate Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 6 x 3 in. Intermediate Spacer can handle up to 6" diameter conduit with 3" spacing between conduit runs.
Also known as: 088700538955, 5336041

Specifications

Material: PVC
Diameter: 6 in
Material: PVC
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)