1
more

Cable Tie w/ Metal Barb, 15.1", Weather Resistant Nylon, Black
Item #: 28391
Cat #: BT4S-M0
UPC: 074983412433
Documents & Guides
Cable Tie w/ Metal Barb, 15.1", Weather Resistant Nylon, Standard Cross Section, Black, Pack of 1000
Sign In or Register to view pricing and more.
Overview
Cable Tie w/ Metal Barb, 15.1", Weather Resistant Nylon, Standard Cross Section, Black, Pack of 1000
Cable Tie, Metal Barb, 15.1 Inches (384 mm) Length, Standard, Black. Weather Resistant for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Dome-top head features unique patented design with round, smooth edges. Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range. High strength and low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983412433, BT4S-M0
Specifications
Color: | Black |
Material: | Nylon |
Length: | 15.100 in |
Color: | Black |
Length: | 15.100 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)