
SUPPLY MODULE DC 24 V
Item #: 283221
Cat #: 07500606
UPC: 045454961903
Documents & Guides
WGO 750-606 SUPPLY MODULE DC 24 V
Sign In or Register to view pricing and more.
No associated products found.
Overview
WGO 750-606 SUPPLY MODULE DC 24 V
This supply module powers all intrinsically safe 750 Series Ex i Modules. It also monitors the power supply to the downstream Ex i segment and separates the intrinsically safe from the non-intrinsically safe section of the WAGO I/O System 750. The input and output sides are electrically isolated from each other. The maximum current provided by the supply module is 1.0 A. When configuring the Ex i segment, the total current must not be exceeded.
Also known as: 045454961903, 07500606
Specifications
Volts DC: | 24 |
Mounting: | DIN Rail |
Volts DC: | 24 |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)