Motor, Explosion-Proof, 3HP, 460VAC, 1760RPM, 3PH

Item #: 283119

Cat #: 00318XT3E182T

UPC: 909492221880

Sign In or Register to view pricing and more.
Documents & Guides
Motor, Explosion-Proof, 3 Horse Power, 460 Volt AC, 1760 RPM, 3-Phase, 182T Frame, TEFC Enclosure

Overview

Motor, Explosion-Proof, 3 Horse Power, 460 Volt AC, 1760 RPM, 3-Phase, 182T Frame, TEFC Enclosure
Also known as: 909492221880, 00318XT3E182T

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 15
Volts AC: 460
Mounting: Foot
Family / Style: TEFC
Amps: 19.600
Size: 284T
RPM: 1760
Phase: 3
Horsepower: 15
Mounting: Foot
Amps: 19.600
RPM: 1760
Material: Cast Iron
Volts AC: 460
Family / Style: TEFC
Size: 284T

Customer Reviews

No reviews for this product
(0)