Current Transformer, Solid Core, 75:5A, 600V Class, 1.56" ID

Item #: 282989

Cat #: 276B-75

UPC: 662917006409

Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer, Solid Core, 75:5 Amp, 600 Volt Class, 1.56 Inch Inner Diameter

Overview

Current Transformer, Solid Core, 75:5 Amp, 600 Volt Class, 1.56 Inch Inner Diameter
Also known as: 662917006409, 276B-75

Specifications

Type: Current Transformer
Phase: 1
Volts AC: 600
Type: Current Transformer
Volts AC: 600
Phase: 1

Customer Reviews

No reviews for this product
(0)